text.skipToContent text.skipToNavigation


357 000 002 083

Water Rotary Unit

Item #100168418

Product details

  • Union 1 NPT RH
  • Duoflow Design
  • Self-supported Rotating Union
  • Forged Brass Housing

features

  • Incorporates state-of-the-art sealing technology for use in water applications
  • Silicone carbide to carbon graphite mechanical seals
  • For abrasive applications, the 57 series with E.L.S. mechanical seals is available (silicon carbide to silicon carbide)
  • Available in Mono-Flow and Duo-Flow configurations
  • Seals are replaceable
  • Available in U.S. and metric thread specifications
  • Primarily used in the printing, paper, rubber, plastics and steel processing industries

Specifications

Series 57 Series
Unit Size 1 in
Inlet Port 1 in
Shaft Thread Size 3/8 in NPT
Right / Left Hand Right Hand
RPM [MAX] 1500 rpm
Water Temperature [MAX] 200 °F
Water Pressure [MAX] 150 psi
Flow Type Duo-Flow
Inlet Port Type NPT
Size 1 in
Catalog Order Number MA100168418
Weight 0.0 LB
Package Quantity 1.0 Piece

You May Also Like