Product details
- Rotary Union
- Mono-Flow
- 1 1/2" Unit Size
- 8 1/2" Assembled Length
- 4 1/4" Body Diameter
Specifications
Unit Size | 1 1/2 in |
Assembled Length | 8 1/2 in |
Front of Body to Port Centerline | 6 in |
Inlet Port Type | NPT |
Housing Material | Forged Brass |
Type | All Purpose |
Shaft Material | Stainless Steel |
RPM [Max] | 1500 rpm |
Outlet Port Type | NPT |
Inlet Port | 1 1/2 |
Right / Left Hand | Right Hand |
Shaft Thread Size | 1 1/2 in NPT |
Shaft Extension Length | 1 3/16 in |
Series | 57 Series |
Flow Type | Mono-Flow |
Weight | 12.6 LB |