Product details
- Normal-Duty 4-Bolt Flange
- 1 3/16" Shaft Size
- Setscrew Locking Inner Ring
- 3 1/4" Bolt Hole Spacing
- Non-Expansion
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
Specifications
Bolt Hole Spacing | 3 1/4 in |
Suitable for High Temperature | No |
Bolt Hole Size | 7/16 in |
Housing Height | 4 1/4 in |
Expansion Capability | Fixed |
Locking Device | Setscrew |
Bolt Size | 7/16 in |
Flange Type | 4-Bolt Flange |
Housing Length | 4 1/4 in |
Bolt Circle Dia. | 4 19/32 in |
Seal Type | Contact Seals w/Flingers |
Bolt to Bolt [Max] | 3.25 in |
Bearing Type | Ball |
Style | 4-Bolt Flange |
Shaft Dia. | 1.188 in |
Mounted Unit Duty | Normal-Duty |
Standoff Housing | No |
Grease Name | Unirex N2 |
Greasable | Yes |
Bore Length | 1.52 in |
Insert Material | Steel |
Length Through Bore | 1.391 in |
Overall Width | 1 17/32 in |
Ball Bearing Series | 206 Series |
Housing Material | Cast Iron |
Bolt to Bolt [Min] | 3.25 in |
Housing Construction | Solid |
Suitable For Washdown | No |
Duty | Normal-Duty |
Bolt Diameter | 0.438 in |
End Type | Open End |
Sensor Ready | Adapter Required |
Misalignment Range | ±2° |
Inch/Metric | Inch |
Bearing Design | Non-Expansion |
Lubrication | Grease |
Weight | 2.8 LB |
EAN or UPC | 782475755684 |