Dodge
F4BLT10 30M
Solidlube® LT1000 Series Medium-Duty 4-Bolt Cast Iron Flange Unit
Item #101837573
each
Product details
- 30 mm Shaft, Unsealed, No Locking Device, Self-Lubricating
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
- Submersible
Specifications
Housing Material | Cast Iron |
Length Through Bore | 24.6 mm |
Suitable for High Temperature | Yes |
Bolt to Bolt [Max] | 3.25 in |
Seal Type | Unsealed |
End Type | Open End |
Bolt to Bolt [Min] | 3.25 in |
Bolt Hole Size | 10 mm |
Bore Length | 1.56 in |
Temperature Range [Min] | -200 °F |
Mounted Unit Duty | Medium-Duty |
Bearing Type | Journal |
Duty | Medium-Duty |
Bolt Circle Dia. | 116.814 mm |
Lubrication | Self-Lubricated |
Flange Style | 4-Bolt |
Bolt Diameter | 0.438 in |
Flange Thickness | 12.7 mm |
Collar Extension | 4 mm |
Inch/Metric | Metric |
Temperature Range [Max] | 1000 °F |
Housing Height | 108 mm |
Locking Device | No Locking Device |
Flange Type | 4-Bolt Flange |
Housing Length | 108 mm |
Housing Construction | Solid |
Greasable | No |
Insert Material | Graphite |
Bolt Hole Spacing | 82.6 mm |
Overall Width | 31 mm |
Style | 4-Bolt Flange |
Shaft Dia. | 30 mm |
Expansion Capability | Float |
Housing Width | 27 mm |
Bearing Design | Non-Expansion |
Weight | 2.5 LB |
EAN or UPC | 782475836956 |