Dodge
FBSCEZ104PCR
SCEZ Series E-Z Kleen® Normal-Duty 3-Bolt Polymer-Housed Flange Bracket
Item #100939720
each
Product details
- 3-Bolt Flange Bracket for 1 1/4" Shaft
- Corrosion Resistant-Duty
- Polymer Housing
- Setscrew Locking Collar
- Regreasable
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
- Conforms to FDA/USDA specifications
Specifications
End Type | Open End |
Locking Device | Setscrew Locking Collar |
Center Line to Bolt Holes | 2 3/8 in |
Seal Type | Contact Seals |
Mounted Unit Duty | Corrosion Resistant-Duty |
Short Bolt Hole Spacing | 1 1/4 in |
Bracket Length | 3 1/4 in |
Overall Width | 1 7/8 in |
Long Bolt Hole Spacing | 2 in |
Housing Height | 3 3/4 in |
Bearing Type | Ball Bearing |
Housing Material | Polymer |
Inch/Metric | Inch |
Length Through Bore | 1.53125 in |
Flange Thickness | 1/2 in |
Housing Length | 6 1/8 in |
Shaft Dia. | 1.25 in |
Flange Type | 3-Bolt Flange, Flange Bracket |
Bolt Size | 1/2 in |
Lubrication | Relubricatable |
Housing Width | 1 5/16 in |
Weight | 1.7 LB |
EAN or UPC | 782475985623 |