Product details
- 2" Shaft, Cast Iron, Setscrew Locking Collar
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
Specifications
Shaft Dia. | 2 in |
Hanger Type | Normal-Duty |
Housing Height | 5 in |
Thread Size | 05/08/2024 |
Collar O.D. | 2 7/16 in |
Locking Device | Setscrew Locking Collar |
Housing Length | 4 3/16 in |
Housing Material | Cast Iron |
Overall Width | 1 31/32 in |
Length Through Bore | 1.75 in |
Weight | 4.9 LB |
EAN or UPC | 782475115099 |