Product details
- 2.5 in Inlet Diameter
- 2.25 in Outlet Diameter
Specifications
Overall Length | 19.32 in, 490.78 mm |
Body Length | 13.52 in, 343.408 mm |
Restriction LR | 5.98 inH2O, 152 mmH2O |
Body Dia. [Max] | 6.5 in, 165.1 mm |
Restriction HR | 10 inH2O, 254 mmH2O |
Inlet Diameter | 2.5 in, 63.5 mm |
Restriction MR | 7.99 inH2O, 203 mmH2O |
Weight | 9.35 LB |
EAN or UPC | 742330000052 |