Product details
- 3 in Inlet Diameter
- 3 in Outlet Diameter
Specifications
Body Dia. [Max] | 8 in, 203.2 mm |
Inlet Diameter | 3 in, 76.2 mm |
Overall Length | 18.75 in, 476.25 mm |
Restriction LR | 5.98 inH2O, 152 mmH2O |
Restriction MR | 7.99 inH2O, 203 mmH2O |
Body Length | 15.03 in, 381.76 mm |
Restriction HR | 10 inH2O, 254 mmH2O |
Weight | 11.1 LB |
EAN or UPC | 742330000083 |