Product details
- 3.75 in Inlet Diameter
- 4 in Outlet Diameter
Specifications
Body Dia. [Max] | 10.19 in, 258.83 mm |
Inlet Diameter | 3.75 in, 95.25 mm |
Restriction HR | 10 inH2O, 254 mmH2O |
Restriction LR | 5.98 inH2O, 152 mmH2O |
Restriction MR | 7.99 inH2O, 203 mmH2O |
Overall Length | 26.76 in, 679.7 mm |
Body Length | 15.89 in, 403.5 mm |
Weight | 23.75 LB |
EAN or UPC | 742330000168 |