Product details
- 3 in Outlet Diameter
- Primary
Specifications
Rated Flow HR (m³/min) | 11 |
Rated Flow LR (m³/min) | 7.8 |
Efficiency Test Std | ISO 5011 |
Body Length (in) | 10.98 |
Length | 10.98 in, 279 mm |
Restriction LR (Inch H2O) | 4.02 in H2O |
Restriction MR (Inch H2O) | 5.98 in H2O |
Outlet Diameter (mm) | 76.2 mm |
Body Length (mm) | 279 |
Outlet Diameter (in) | 3 in |
Rated Flow LR (CFM) | 275.454426 |
Outside Dia. | 8.5 in, 216 mm |
Rated Flow MR (CFM) | 335.489365 |
Restriction MR (mm H2O) | 152 mm H2O |
Element Description | Air Primary |
Body Diameter Maximum (in) | 8.5 |
Body Diameter Maximum (mm) | 216 |
Family | ECB |
Restriction HR (mm H2O) | 203 mm H2O |
Rated Flow HR (CFM) | 388.46 |
Rated Flow MR (m³/min) | 9.5 |
Restriction LR (mm H2O) | 102 mm H2O |
Restriction HR (Inch H2O) | 7.99 in H2O |
Type | Primary |
Restriction LR | 4.02 inH2O, 102 mmH2O |
Style | Round |
Restriction HR | 7.99 inH2O, 203 mmH2O |
Restriction MR | 5.98 inH2O, 152 mmH2O |
Efficiency | 99.9 |
Body Dia. [Max] | 8.5 in, 216 mm |
Media Type | Cellulose |
Body Length | 10.98 in, 279 mm |
Weight | 2.95 LB |
EAN or UPC | 742330000502 |