text.skipToContent text.skipToNavigation


B085008

Air Primary, DuraLite®

Item #100176576
each
    Shipment Options

Product details

  • Air Primary
  • 4" Inner Diameter
  • 8 1/2" Outer Diameter
  • 8 1/2" Length

Specifications

Inner Diameter 4 in
Length 8 1/2 in
Outside Dia. 8 1/2 in
Element Description Air Primary
Weight 4.5 LB
EAN or UPC 742330000519

You May Also Like