Product details
- 4 in Outlet Diameter
- Primary
Specifications
Outside Dia. | 8.5 in |
Length | 11 in |
Efficiency Test Std | ISO 5011 |
Element Description | Air Primary |
Type | Primary |
Style | Round |
Restriction MR | 5.98 inH2O, 152 mmH2O |
Media Type | Cellulose |
Restriction HR | 7.99 inH2O, 203 mmH2O |
Body Length | 11 in, 279.3 mm |
Restriction LR | 4.02 inH2O, 102 mmH2O |
Efficiency | 99.9 |
Body Dia. [Max] | 8.5 in, 216 mm |
Weight | 2.09 LB |
EAN or UPC | 742330000526 |