Product details
- 4.02 in Outlet Diameter
Specifications
Body Length | 14.69 in, 373.13 mm |
Body Dia. [Max] | 10.19 in, 258.83 mm |
Weight | 16.3 LB |
EAN or UPC | 742330000564 |
Have an account? Sign in
Body Length | 14.69 in, 373.13 mm |
Body Dia. [Max] | 10.19 in, 258.83 mm |
Weight | 16.3 LB |
EAN or UPC | 742330000564 |