text.skipToContent text.skipToNavigation


B125003

Air Primary, DuraLite®

Item #100176588
each
    Shipment Options

Product details

  • Air Primary
  • 6" Inner Diameter
  • 12 1/2" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 6 in
Length 15 in
Outside Dia. 12 1/2 in
Element Description Air Primary
Weight 11.0 LB
EAN or UPC 742330000731

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison