text.skipToContent text.skipToNavigation


B125005

Air Primary, DuraLite®

Item #100176589
each
    Shipment Options

Product details

  • Air Primary
  • 5 1/2" Inner Diameter
  • 12 1/2" Outer Diameter
  • 9" Length

Specifications

Inner Diameter 5 1/2 in
Length 9 in
Outside Dia. 12 1/2 in
Element Description Air Primary
Weight 5.9 LB
EAN or UPC 742330000748

You May Also Like