text.skipToContent text.skipToNavigation


C085003

Air Primary, DuraLite®

Item #100176605
each
    Shipment Options

Product details

  • Air Primary
  • 3" Inner Diameter
  • 8 1/2" Outer Diameter
  • 5" Length

Specifications

Inner Diameter 3 in
Length 5 in
Outside Dia. 8 1/2 in
Element Description Air Primary
Weight 2.0 LB
EAN or UPC 742330000953

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison