text.skipToContent text.skipToNavigation


C085006

Air Primary, DuraLite®

Item #100176608
each
    Shipment Options

Product details

  • Air Primary
  • 2 1/2" Inner Diameter
  • 8 1/2" Outer Diameter
  • 9 1/2" Length

Specifications

Inner Diameter 2 1/2 in
Length 9 1/2 in
Outside Dia. 8 1/2 in
Element Description Air Primary
Weight 2.55 LB
EAN or UPC 742330000984

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison