text.skipToContent text.skipToNavigation


C105003

Air Primary, DuraLite®

Item #100176611
each
    Shipment Options

Product details

  • Air Primary
  • 4" Inner Diameter
  • 10 1/2" Outer Diameter
  • 6" Length

Specifications

Inner Diameter 4 in
Length 6 in
Outside Dia. 10 1/2 in
Element Description Air Primary
Weight 0.2 LB
EAN or UPC 742330001011

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison