text.skipToContent text.skipToNavigation


C105004

Air Primary, DuraLite®

Item #100176612
each
    Shipment Options

Product details

  • Air Primary
  • 4" Inner Diameter
  • 10 1/2" Outer Diameter
  • 10 1/2" Length

Specifications

Inner Diameter 4 in
Length 10 1/2 in
Outside Dia. 10 1/2 in
Element Description Air Primary
Weight 3.7 LB
EAN or UPC 742330001028

You May Also Like