Product details
- 5 in Outlet Diameter
- Primary
Specifications
Length | 11.01 in, 279.6 mm |
Rated Flow MR (CFM) | 829.894745 |
Element Description | Air Primary |
Rated Flow HR (m³/min) | 26.9 |
Outlet Diameter (mm) | 127 mm |
Efficiency Test Std | ISO 5011 |
Restriction LR (Inch H2O) | 4.02 in H2O |
Body Length (in) | 11.01 |
Body Diameter Maximum (in) | 12.5 |
Rated Flow LR (CFM) | 670.97873 |
Restriction MR (Inch H2O) | 5.98 in H2O |
Restriction MR (mm H2O) | 152 mm H2O |
Outlet Diameter (in) | 5 in |
Body Length (mm) | 279.6 |
Rated Flow HR (CFM) | 949.96 |
Rated Flow MR (m³/min) | 23.5 |
Restriction LR (mm H2O) | 102 mm H2O |
Restriction HR (Inch H2O) | 7.99 in H2O |
Body Diameter Maximum (mm) | 317.5 |
Rated Flow LR (m³/min) | 19 |
Restriction HR (mm H2O) | 203 mm H2O |
Family | ECC |
Outside Dia. | 12.5 in, 317.5 mm |
Style | Round |
Body Dia. [Max] | 12.5 in, 317.5 mm |
Body Length | 11.01 in, 279.6 mm |
Type | Primary |
Restriction MR | 5.98 inH2O, 152 mmH2O |
Restriction LR | 4.02 inH2O, 102 mmH2O |
Restriction HR | 7.99 inH2O, 203 mmH2O |
Media Type | Cellulose |
Efficiency | 99.9 |
Weight | 4.25 LB |
EAN or UPC | 742330108567 |