text.skipToContent text.skipToNavigation


D045004

Air Primary, DuraLite®

Item #100176618
each
    Shipment Options

Product details

  • Air Primary
  • 1 1/2" Inner Diameter
  • 4 1/2" Outer Diameter
  • 6" Length

Specifications

Inner Diameter 1 1/2 in
Length 6 in
Outside Dia. 4 1/2 in
Element Description Air Primary
Weight 1.15 LB
EAN or UPC 742330001066

You May Also Like