text.skipToContent text.skipToNavigation


D055004

Air Primary, DuraLite®

Item #100176619
each
    Shipment Options

Product details

  • Air Primary
  • 1 3/4" Inner Diameter
  • 5 1/2" Outer Diameter
  • 7" Length

Specifications

Inner Diameter 1 3/4 in
Length 7 in
Outside Dia. 5 1/2 in
Element Description Air Primary
Weight 1.0 LB
EAN or UPC 742330001073

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison