text.skipToContent text.skipToNavigation


D065003

Air Primary, DuraLite®

Item #100176620
each
    Shipment Options

Product details

  • Air Primary
  • 2" Inner Diameter
  • 6 1/2" Outer Diameter
  • 4" Length

Specifications

Inner Diameter 2 in
Length 4 in
Outside Dia. 6 1/2 in
Element Description Air Primary
Weight 0.95 LB
EAN or UPC 742330001080

You May Also Like