Product details
- 2 in Outlet Diameter
- Primary
Specifications
Rated Flow MR (m³/min) | 4.4 |
Rated Flow LR (CFM) | 123.601345 |
Restriction HR (mm H2O) | 203 mm H2O |
Rated Flow MR (CFM) | 155.384548 |
Body Diameter Maximum (mm) | 165.1 |
Rated Flow HR (m³/min) | 5.2 |
Body Length (mm) | 228.6 |
Outlet Diameter (mm) | 50.8 mm |
Restriction LR (mm H2O) | 102 mm H2O |
Body Length (in) | 9 |
Restriction LR (Inch H2O) | 4.02 in H2O |
Rated Flow HR (CFM) | 183.64 |
Restriction MR (mm H2O) | 152 mm H2O |
Family | ECD |
Efficiency Test Std | ISO 5011 |
Restriction HR (Inch H2O) | 7.99 in H2O |
Body Diameter Maximum (in) | 165 |
Length | 9 in, 228.6 mm |
Element Description | Air Primary |
Outlet Diameter (in) | 2 in |
Rated Flow LR (m³/min) | 3.5 |
Outside Dia. | 6.5 in, 165.1 mm |
Restriction MR (Inch H2O) | 5.98 in H2O |
Restriction HR | 7.99 inH2O, 203 mmH2O |
Body Length | 9 in, 228.6 mm |
Type | Primary |
Body Dia. [Max] | 6.5 in, 165 mm |
Restriction LR | 4.02 inH2O, 102 mmH2O |
Restriction MR | 5.98 inH2O, 152 mmH2O |
Style | Round |
Media Type | Cellulose |
Weight | 0.3 LB |
EAN or UPC | 742330001097 |