Product details
- 4 in Outlet Diameter
Specifications
Restriction MR | 8 inH2O, 203.2 mmH2O |
Body Length | 17.04 in, 432.7 mm |
Restriction HR | 10 inH2O, 254 mmH2O |
Overall Length | 17.04 in, 432.7 mm |
Restriction LR | 6 inH2O, 152.4 mmH2O |
Weight | 11.023 LB |
EAN or UPC | 742330180075 |