Product details
- Primary Filter
Specifications
Length (in) | 15.14 |
Height (in) | 14.02 |
Efficiency Test Std | ISO 5011 |
Width (mm) | 152 |
Width (in) | 5.98 |
Height (mm) | 356 |
Width | 5.98 in, 152 mm |
Length (mm) | 384.6 |
Length | 15.14 in, 384.6 mm |
Height | 14.02 in, 356 mm |
Media Brand | Ultra-Web® |
Media Type | Ultra-Web Nanofiber |
Efficiency | Up to 99.99% |
Type | Primary |
Style | Obround |
Weight | 5.5 LB |
EAN or UPC | 7423309884356 |