Product details
- Primary Filter
Specifications
Height (mm) | 331.5 |
Height (in) | 13.05 |
Width (mm) | 267 |
Length (in) | 10.51 |
Width (in) | 10.51 |
Length | 10.51 in, 267 mm |
Media Brand | Ultra-Web® |
Width | 10.51 in, 267 mm |
Length (mm) | 267 |
Height | 13.05 in, 331.5 mm |
Efficiency Test Std | ISO 5011 |
Style | Round |
Efficiency | Up to 99.99% |
Media Type | Ultra-Web Nanofiber |
Type | Primary |
Weight | 7.05 LB |
EAN or UPC | 7423309884424 |