Product details
- Primary Filter
Specifications
Width | 8.07 in, 205 mm |
Width (in) | 8.07 |
Length | 13.06 in, 331.7 mm |
Height | 11.2 in, 284.6 mm |
Length (in) | 13.06 |
Height (mm) | 284.6 |
Height (in) | 11.2 |
Length (mm) | 331.7 |
Width (mm) | 205 |
Media Brand | Ultra-Web® |
Efficiency Test Std | ISO 5011 |
Family | PSD |
Media Type | Ultra-Web Nanofiber |
Style | Obround |
Type | Primary |
Efficiency | Up to 99.99% |
Weight | 4.409 LB |
EAN or UPC | 742330235560 |