Product details
- Primary Filter
Specifications
Width | 10.11 in, 256.8 mm |
Width (mm) | 256.8 |
Media Brand | Ultra-Web® |
Length (in) | 15.07 |
Height (mm) | 336.6 |
Length (mm) | 382.8 |
Family | PSD |
Height (in) | 13.25 |
Width (in) | 10.11 |
Height | 13.25 in, 336.6 mm |
Efficiency Test Std | ISO 5011 |
Length | 15.07 in, 382.8 mm |
Style | Obround |
Type | Primary |
Efficiency | Up to 99.99% |
Media Type | Ultra-Web Nanofiber |
Weight | 0.0 LB |
EAN or UPC | 742330235584 |