text.skipToContent text.skipToNavigation


EAF5000

Air Primary, EON®

Item #100176624
each

Product details

  • Air Primary
  • 6.7200" Inner Diameter
  • 11.090" Outer Diameter
  • 12" Length

Specifications

Inner Diameter 6.72 in
Length 12 in
Outside Dia. 11.09 in
Element Description Air Primary
Weight 6.95 LB
EAN or UPC 742330117392

You May Also Like