Product details
- Air Primary
- 7.7200" Inner Diameter
- 12.900" Outer Diameter
- 14" Length
Specifications
Length | 14 in |
Element Description | Air Primary |
Outside Dia. | 12.9 in |
Weight | 7.4 LB |
Have an account? Sign in
Length | 14 in |
Element Description | Air Primary |
Outside Dia. | 12.9 in |
Weight | 7.4 LB |