text.skipToContent text.skipToNavigation


EAF5002

Air Primary, EON®

Item #100176626

Product details

  • Air Primary
  • 7.7300" Inner Diameter
  • 12.900" Outer Diameter
  • 18" Length

Specifications

Inner Diameter 7.73 in
Length 18 in
Outside Dia. 12.9 in
Element Description Air Primary
Weight 9.6 LB
EAN or UPC 742330027158

You May Also Like