text.skipToContent text.skipToNavigation


EAF5007

Air Primary, EON®

Item #100176627

Product details

  • Air Primary
  • 6.4000" Inner Diameter
  • 10.400" Outer Diameter
  • 21.820" Length

Specifications

Inner Diameter 6.4 in
Length 21.82 in
Outside Dia. 10.4 in
Element Description Air Primary
Weight 10.2 LB
EAN or UPC 742330082379

You May Also Like