text.skipToContent text.skipToNavigation


EAF5008

Air Primary, EON®

Item #100176628

Product details

  • Air Primary
  • 8.3800" Inner Diameter
  • 12.740" Outer Diameter
  • 22" Length

Specifications

Inner Diameter 8.38 in
Length 22 in
Outside Dia. 12.74 in
Element Description Air Primary
Weight 12.9 LB
EAN or UPC 742330082386

You May Also Like