text.skipToContent text.skipToNavigation


EAF5014

Air Primary, EON®

Item #100176629
each

Product details

  • Air Primary
  • 6.4000" Inner Diameter
  • 10.400" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 6.4 in
Length 15 in
Outside Dia. 10.4 in
Element Description Air Primary
Weight 6.3 LB

You May Also Like