text.skipToContent text.skipToNavigation


EAF5015

Air Primary, EON®

Item #100176630

Product details

  • Air Primary
  • 7.7200" Inner Diameter
  • 12.090" Outer Diameter
  • 18" Length

Specifications

Inner Diameter 7.72 in
Length 18 in
Outside Dia. 12.09 in
Element Description Air Primary
Weight 8.4 LB
EAN or UPC 742330082423

You May Also Like