text.skipToContent text.skipToNavigation


EAF5016

Air Primary, EON®

Item #100176631
each
    Shipment Options

Product details

  • Air Primary
  • 6.4000" Inner Diameter
  • 10.400" Outer Diameter
  • 26" Length

Specifications

Inner Diameter 6.4 in
Length 26 in
Outside Dia. 10.4 in
Element Description Air Primary
Weight 10.75 LB
EAN or UPC 742330082423

You May Also Like