text.skipToContent text.skipToNavigation


EAF5024

Air Primary, EON®

Item #100176632

Product details

  • Air Primary
  • 6.9500" Inner Diameter
  • 10.400" Outer Diameter
  • 28" Length

Specifications

Inner Diameter 6.95 in
Length 28 in
Outside Dia. 10.4 in
Element Description Air Primary
Weight 8.7 LB

You May Also Like