text.skipToContent text.skipToNavigation


EAF5025

Air Primary, EON®

Item #100176633
each

Product details

  • Air Primary
  • 5.2100" Inner Diameter
  • 8.660" Outer Diameter
  • 28" Length

Specifications

Inner Diameter 5.21 in
Length 28 in
Outside Dia. 8.66 in
Element Description Air Primary
Weight 6.9 LB

You May Also Like