text.skipToContent text.skipToNavigation


EAF5026

Air Primary, EON®

Item #100176634
each
    Shipment Options

Product details

  • Air Primary
  • 8.3200" Inner Diameter
  • 12 3/4" Outer Diameter
  • 28" Length

Specifications

Inner Diameter 8.32 in
Length 28 in
Outside Dia. 12 3/4 in
Element Description Air Primary
Weight 14.45 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison