text.skipToContent text.skipToNavigation


EAF5027

Air Primary, EON®

Item #100176635
each
    Shipment Options

Product details

  • Air Primary
  • 8.3200" Inner Diameter
  • 12 3/4" Outer Diameter
  • 23.990" Length

Specifications

Inner Diameter 8.32 in
Length 23.99 in
Outside Dia. 12 3/4 in
Element Description Air Primary
Weight 10.75 LB

You May Also Like