text.skipToContent text.skipToNavigation


EAF5035

Air Primary, EON®

Item #100176639

Product details

  • Air Primary
  • 4.8400" Inner Diameter
  • 9.220" Outer Diameter
  • 10" Length

Specifications

Inner Diameter 4.84 in
Length 10 in
Outside Dia. 9.22 in
Element Description Air Primary
Weight 4.4 LB

You May Also Like