text.skipToContent text.skipToNavigation


EAF5038

Air Primary, EON®

Item #100176640
each

Product details

  • Air Primary
  • 11.0700" Inner Diameter
  • 17.620" Outer Diameter
  • 23.060" Length

Specifications

Inner Diameter 11.07 in
Length 23.06 in
Outside Dia. 17.62 in
Element Description Air Primary
Weight 23.95 LB

You May Also Like