text.skipToContent text.skipToNavigation


EAF5039

Air Primary, EON®

Item #100176641

Product details

  • Air Primary
  • 0.4900" Inner Diameter
  • 13.830" Outer Diameter
  • 17.880" Length

Specifications

Inner Diameter 0.49 in
Length 17.88 in
Outside Dia. 13.83 in
Element Description Air Primary
Weight 11.8 LB
EAN or UPC 742330027516

You May Also Like