Product details
- Air Primary
- 7.7300" Inner Diameter
- 12.090" Outer Diameter
- 16" Length
Specifications
Element Description | Air Primary |
Length | 16 in |
Outside Dia. | 12.09 in |
Weight | 8.4 LB |
Have an account? Sign in
Element Description | Air Primary |
Length | 16 in |
Outside Dia. | 12.09 in |
Weight | 8.4 LB |