text.skipToContent text.skipToNavigation


EAF5042

Air Primary, EON®

Item #100176644
each
    Shipment Options

Product details

  • Air Primary
  • 10.3400" Inner Diameter
  • 14.680" Outer Diameter
  • 23.880" Length

Specifications

Inner Diameter 10.34 in
Length 23.88 in
Outside Dia. 14.68 in
Element Description Air Primary
Weight 15.1 LB

You May Also Like