text.skipToContent text.skipToNavigation


EAF5043

Air Primary, EON®

Item #100176645

Product details

  • Air Primary
  • 7.7300" Inner Diameter
  • 12.090" Outer Diameter
  • 19.880" Length

Specifications

Inner Diameter 7.73 in
Length 19.88 in
Outside Dia. 12.09 in
Element Description Air Primary
Weight 10.65 LB

You May Also Like