text.skipToContent text.skipToNavigation


EAF5044

Air Primary, EON®

Item #100176646

Product details

  • Air Primary
  • 6.0400" Inner Diameter
  • 10.400" Outer Diameter
  • 13.760" Length

Specifications

Inner Diameter 6.04 in
Length 13.76 in
Outside Dia. 10.4 in
Element Description Air Primary
Weight 7.3 LB

You May Also Like