text.skipToContent text.skipToNavigation


EAF5046

Air Primary, EON®

Item #100176647
each

Product details

  • Air Primary
  • 6.7300" Inner Diameter
  • 11.090" Outer Diameter
  • 16" Length

Specifications

Inner Diameter 6.73 in
Length 16 in
Outside Dia. 11.09 in
Element Description Air Primary
Weight 6.7 LB

You May Also Like