text.skipToContent text.skipToNavigation


EAF5047

Air Primary, EON®

Item #100176648

Product details

  • Air Primary
  • 6.6900" Inner Diameter
  • 10.620" Outer Diameter
  • 28.200" Length

Specifications

Inner Diameter 6.69 in
Length 28.2 in
Outside Dia. 10.62 in
Element Description Air Primary
Weight 11.55 LB

You May Also Like